Shop All Basket Truck Accessories
R&B Wire Products
Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck
Mfr # 455BT
Zoro # G610862897
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31"
- Overall Width 21"
- Material Flame Retardant Vinyl
- Color Gray
- For Use With 412SO, 412KD, 412SO/ANTI, 412KD/ANTI vinyl basket trucks
Product Information
- Brand R&B Wire Products
- MFR # 455BT
- Zoro # G610862897
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 31" |
Overall Width | 21" |
Details
Material | Flame Retardant Vinyl |
Color | Gray |
For Use With | 412SO, 412KD, 412SO/ANTI, 412KD/ANTI vinyl basket trucks |
Description
This spring platform lift features a heavy-duty plated wire frame covered in gray flame retardant vinyl material. It is designed to raise and lower for easy loading and unloading and features covered springs that provide just the right amount of lift for each size. Additionally, this product is antimicrobial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Molded Plastic Pallet Truck Chock (PTC-8)
- HAMILTON Poly-Soft Wheel, 6X3 1-1/4Tprd (W-630-SPT-1-1/4)
- CM Super Strong Anchor Shackle, 1 Ton, 516 In, Galvanized (M647G)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Poly Truck with Air Cushion Bumper (456PTB)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 14 & 16 Bushel Standard Poly Truck (456G)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 6 Bushel Poly Truck with Air Cushion Bumper (450PTB)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- BEHRENS BUSHEL BASKET GAL 9.3GAL (32S)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Blue Vinyl (G08-BBX-LNN)
- R&B Wire Products Tilt & Cube Trucks