Shop All Tilt Trucks
R&B Wire Products
Small Utility Tilt Truck, 1/2 Cubic Yard, Gray
Mfr # TILT-SML/G
Zoro # G708330444
product price: $552.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Overall Height 41.25 in
- Overall Length 53 in
- Overall Width 26.5 in
- Color Gray
- Container Material - Hoppers and Cube Trucks Polyethylene, Steel
Product Information
- Brand R&B Wire Products
- MFR # TILT-SML/G
- Zoro # G708330444
- UPC # 843397111498
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 41.25 in |
Overall Length | 53 in |
Overall Width | 26.5 in |
Details
Color | Gray |
Container Material - Hoppers and Cube Trucks | Polyethylene, Steel |
Capacity | 750 lbs |
Load Capacity | 750 lb |
Item | Tilt Trucks |
Material | Polyethylene/Steel |
Description
This 1/2 cu. yard tilt truck has a tough tubular frame and durable roto-molded body for handling heavy loads with ease. It features a steel tubular base with 12 in front wheels and 4 in rear swivel casters, making it highly maneuverable. The steel tubular handle ensures secure handling, and the smooth-finished interior tilt wall allows for hassle-free unloading. The frame and base come in black, and with a heavy .225 in nominal wall thickness poly construction. With a 750 lb maximum load, it's perfect for collecting, transporting, and dumping bulky materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1713R2642A1E24B4W5C1P3)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- LIFT-ALL Roundsling, Endless, 16 ft L, 5300 lb Cap (EN60X16)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Black (TILT-LRG/BLK)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- R&B WIRE PRODUCTS Small Utility Tilt Truck, 1/2 Cubic Yard, Blue (TILT-SML/B)
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Blue (TILT-LRG/B)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 450 lb. Tilt Truck (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Rubbermaid Light Duty Plastic Tilt Truck, 1 Cu Yd Cap, 850 Lbs Cap, Black (FG131400BLA)
- TOUGH GUY Tilt Truck, HD Towable, 1 cu yd, 2100 lb (21VK38)
- R&B Wire Products Tilt Trucks