Shop All Laundry Carts
R&B Wire Products
Single Medium Duty Hamper with Foot Pedal, 28" High
Mfr # 692/28
Zoro # G8222907
original price:
$204.20
14% off
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 2.5 cu ft
- Load Capacity 20 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Product Information
- Brand R&B Wire Products
- MFR # 692/28
- Zoro # G8222907
- UPC # 843397105589
- Country of Origin China
- Category Laundry Carts
Dimensions
Overall Length | 18 1/2 in |
Overall Width | 17 3/4 in |
Overall Height | 28 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Details
Item - Laundry Carts | Hamper Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 2.5 cu ft |
Load Capacity | 20 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | White |
Volume Capacity | 2.5 cu. ft. |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Type | (4) Swivel |
Material | Steel |
Includes | Foot Pedal |
Item | Hamper Cart |
Description
Hamper Cart, Number of Compartments 1, White, Cubic Foot Capacity 2.5 cu ft, Load Capacity 20 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 18 1/2 in, Overall Width 17 3/4 in, Overall Height 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSEL COMMERCIAL Bissell Commercial 332844 Wide Area Vacuum Bags for BG-CC28 Wide Area Vacuum, 5PK (207332844)
- HOOVER Dusting Brush (43414064)
- UNGER HydroPower Outlet Adapter Male Quick Connect (18481)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- R&B WIRE PRODUCTS R&B Wire Products Large Laundry Cart, 4.5 Bushel, Chrome (200CFC)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 2.5 Bushel, Chrome (100CECLCH)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- R&B WIRE PRODUCTS Double "Leakproof" Hamper with Foot Pedal, Two White Bags (684W)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BL Vinyl, Towels (R08-BBX-XTA-3ONN)
- R&B Wire Products Laundry Carts