Shop All Wire Cart Accessories
R&B Wire Products
Replacement Chrome Plated Wire Shelf for 18x36 Shelving
Mfr # SH1836
Zoro # G708330406
original price:
$58.35
7% off
new price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Material Steel
- Shelf Capacity 500 lbs
- Wire Shelving Material Steel
- Overall Width 18"
Product Information
- Brand R&B Wire Products
- MFR # SH1836
- Zoro # G708330406
- UPC # 843397112556
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Length | 36" |
Overall Width | 18" |
Width | 18 in |
Length | 36 in |
Details
Item | Replacement Chrome Plated Wire Shelf |
Material | Steel |
Shelf Capacity | 500 lbs |
Wire Shelving Material | Steel |
Load Capacity | 500 lb |
Description
This 18 in x 36 in accessory shelf is designed for use with LC and SU Series Shelving Units by R&B Wire. The chrome plating provides durability and easy cleaning, while the full shelf length center support adds strength for holding heavier items. Each shelf can hold up to 500 lbs of weight, making it suitable for a wide range of storage needs. Plus, the shelves are adjustable in 1 in increments, allowing for customizable storage space. Whether used as a replacement or an additional shelf, this wire shelf is an excellent option for expanding storage capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- ZORO SELECT Wire Cart, 2 Shelf, 36x18x39, Black, Caster Dia.: 5" (2HDN6)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- OMNIMED Wired Utility Basket 12" Deep (264627)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- METRO Plastic Split Sleeves, PK4 (9985)
- R&B Wire Products Utility & Storage Carts