Shop All Dollies
R&B Wire Products
Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Black
Mfr # 847BLK/PTB
Zoro # G811524426
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene/Steel
- Color Black
- Depth 68
Product Information
- Brand R&B Wire Products
- MFR # 847BLK/PTB
- Zoro # G811524426
- Country of Origin Mexico
- Category Dollies
Dimensions
Depth | 68 |
Details
Material | Polyethylene/Steel |
Color | Black |
Description
This Bulk Transport Bumper Truck is ideal for any industry that needs superior material handling solutions. Now equipped with a non-marking air cushion bumper designed to safeguard walls and doors from expensive damage and help eliminate the need for patch and repairs. An innovative new product designed to protect your facility. The bottom rim, a soft vinyl bumper, provides 360-degree protection for walls, doors, and equipment. Maximize your payload when safely transporting items such as soiled linen, bagged waste or recyclables. These trucks carry huge loads with ease and will ensure many years of carefree service and protection for walls, doors, and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity (SAS3A6E10B8C2P6)
- MAGLINER Two-Wheel Snack Truck, 80 lb., 8 in. dia. (HSK811AA1--5)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- CROSBY Latch Kit, Steel, 1-37/64 in., 1/2 in. (1096374)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Blue (847B/PTB)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J072)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- DEVAULT ENTERPRISES Standard Plant Dolly, 24 Inch (DEV2400B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- R&B Wire Products Hand Trucks & Dollies