Shop All Laundry Carts
R&B Wire Products
Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function
Mfr # 669-KD
Zoro # G8313803
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 3.5 cu ft
- Load Capacity 30 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Steel
Product Information
- Brand R&B Wire Products
- MFR # 669-KD
- Zoro # G8313803
- UPC # 843397105367
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 21 in |
Overall Width | 21 in |
Overall Height | 32 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Details
Item - Laundry Carts | Quiet Closure Triangular Hamper |
Number of Compartments | 1 |
Cubic Foot Capacity | 3.5 cu ft |
Load Capacity | 30 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Steel |
Color | Gray |
Material | Steel |
Item | Hamper Cart |
Caster Configuration | (3) Swivel |
Volume Capacity | 3.5 cu. ft. |
Caster Type | (3) Swivel |
Features | Quiet Closure Lid System and Corrosion Resistant |
Description
Quiet Closure Triangular Hamper, Number of Compartments 1, Gray, Cubic Foot Capacity 3.5 cu ft, Load Capacity 30 lb, Laundry Container Material None, Laundry Cart Frame Material Steel, Caster Configuration (3) Swivel, Caster Dia. 3 in, Overall Length 21 in, Overall Width 21 in, Overall Height 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buff Pad, White, Size 14", Round, PK5 (402W60)
- WEILER 2" Double Spiral Flue Brush .012 Steel Fill (44152)
- IMPACT PRODUCTS 10 qt Gray, Polypropylene (IMP 5510)
- LPS Solvent and Degreaser Wipes Box Colorless (61410)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, GN Vinyl, Pool Twl (R08-EEX-XPA-3ONN)
- R&B Wire Products Laundry Carts