Shop All Wire Shelf Units
R&B Wire Products
Heavy Duty Chrome Rolling Wire Shelving Unit, 18x60x68
Mfr # LC186068
Zoro # G008330403
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 68 in
- Material Steel
- Caster Configuration (4) Swivel
- Capacity 1000 lbs
Product Information
- Brand R&B Wire Products
- MFR # LC186068
- Zoro # G008330403
- UPC # 843397105947
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 18 in |
Height | 68 in |
Caster Dia. | 5 in |
Length | 60 in |
Details
Item | Rolling Wire Shelving Unit |
Material | Steel |
Caster Configuration | (4) Swivel |
Capacity | 1000 lbs |
Description
This rolling wire shelving unit is the ideal solution for both transporting and storing items within your facility. Rolls smoothly on non-marking 5 in casters two locking for convenient mobility. Shelves are adjustable in 1 in increments. Four sturdy 18 in x 60 in wire shelves with full length welded reinforcement for added strength. Each shelf can hold up to 500 lbs of evenly distributed weight. This unit is NSF approved. Assembly is quick and easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Shelf, 15"d X 30"w, with 2 Brackets, 100 lb cap, PLT (SH1530 - P)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 21-1/2 in W, 24 in H, Stationary (583-95)
- DURHAM MFG Wire Terminal Cabinet (297B-95)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit, 24x60x72 (SU246072)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 18x36x68 (LC183668)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit with Solid Bottom Shelf, 18x60x78 (LC186072SOL)
- NEXEL Chrome Wire Shelving, 24W X 24D x 63H (24246C)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- R&B Wire Products Wire Shelving