Shop All Basket & Cube Trucks
R&B Wire Products
Elevated Basket Truck, Poly, Bumper, 6 Bushel, Black
Mfr # 466PTBLK/PTB
Zoro # G410038928
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
Product Information
- Brand R&B Wire Products
- MFR # 466PTBLK/PTB
- Zoro # G410038928
- Country of Origin United States
- Category Basket & Cube Trucks
Details
Material | Polyurethane |
Color | Black |
Item | Elevated Basket Truck |
Bushel Capacity | 6 |
Description
This ergonomically designed elevated bumpertruck eliminates stooping and bending, while at the same time protecting your facility with its air cushion bumper. This product makes for efficient loading and unloading of supplies. Ideal for locker rooms, maintenance facilities and home use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 4" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 125 lb (PRE40273ZN-3R)
- STANLEY 31 in EPDM Tarp Strap, 10PK (S300431)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- VESTIL Black Pallet Truck Stop Usable 8 7/8x5 7/8 Overall 11 1/2 x 11 1/2 x 2 (VPTS-05)
- R&B WIRE PRODUCTS Elevated Basket Truck, Poly, Bumper, 6 Bushel, Blue (466PTB/PTB)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 10 Bushel, Forest Green (410SOBC/FG)
- R&B WIRE PRODUCTS Antimicrobial Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, Navy (463SOB/ANTI/NVY)
- R&B WIRE PRODUCTS Elevated Basket Truck, Vinyl, Bumper, 3 Bushel, White (463SOB/WHT)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Beige (416SOBC/BG)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Red (406SOBC/RD)
- ZORO SELECT Cube Truck, 6 cu. yd., 800 lb. Cap, Blue (36FL37)
- R&B Wire Products Tilt & Cube Trucks