Shop All Laundry Bags
R&B Wire Products
Drawstring Nylon Hamper Bag White
Mfr # 669/NYW
Zoro # G8335844
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laundry Bag Material Nylon
- Overall Width 30 in
- Overall Height 40 in
- Color White
- Volume Capacity 4 cu ft
Product Information
- Brand R&B Wire Products
- MFR # 669/NYW
- Zoro # G8335844
- UPC # 843397112433
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Width | 30 in |
Overall Height | 40 in |
Details
Item - Laundry Bags | Hamper Bag |
Laundry Bag Material | Nylon |
Color | White |
Volume Capacity | 4 cu ft |
Load Capacity | 50 lb |
Laundry Bag Closure | Drawstring |
Type | Collapsible |
Item | Hamper Bag |
Material | Nylon |
Includes | Drawstring Closing |
For Use With | 669, 669KD, 669SS |
Green Environmental Attribute | Does not Contain Formaldehyde |
Description
Hamper Bags, Hamper Bag, White, Volume Capacity 4 cu ft, Load Capacity 50 lb, Overall Width 30 in, Overall Height 40 in, Laundry Bag Material Nylon, Laundry Bag Closure Drawstring, For Use With 669, 669KD, 669SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- NILFISK Filter, HEPA, Use with Mfr. No. 10664 (1402666010)
- MOEN Greenfield Double Paper Holder in Brushed Gold (YB1788BG)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Red (PH44390)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- R&B WIRE PRODUCTS Drawstring Nylon Hamper Bag White (640W)
- R&B WIRE PRODUCTS Drawstring Antimicrobial Nylon Hamper Bag White (641W)
- R&B WIRE PRODUCTS Drawstring Cotton Hamper Bag Tan (669/CD)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit Red (G00-RRX-HBK)
- CMP CMP CMP58307380000 Polaris 380 Pool Cleaner Bag (CMP58307380000)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Yellow (ID245167)
- R&B Wire Products Laundry Bags