Shop All Laundry Bags
R&B Wire Products
Drawstring Antimicrobial Nylon Hamper Bag White
Mfr # 641W
Zoro # G8095604
$68.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laundry Bag Material Antimicrobial Flame Retardant Vinyl
- Overall Width 30 in
- Overall Height 40 in
- Color White
- Volume Capacity 4 cu ft
Product Information
- Brand R&B Wire Products
- MFR # 641W
- Zoro # G8095604
- UPC # 843397112402
- Country of Origin United States
- Category Laundry Bags
Dimensions
Overall Width | 30 in |
Overall Height | 40 in |
Details
Item - Laundry Bags | Hamper Bag |
Laundry Bag Material | Antimicrobial Flame Retardant Vinyl |
Color | White |
Volume Capacity | 4 cu ft |
Load Capacity | 50 lb |
Laundry Bag Closure | Drawstring |
Green Environmental Attribute | Does not Contain Formaldehyde |
Material | Antimicrobial Nylon |
Type | Collapsible |
Item | Hamper Bag |
For Use With | 692, 697 |
Includes | Corded Opening |
Description
Hamper Bags, Hamper Bag, White, Volume Capacity 4 cu ft, Load Capacity 50 lb, Overall Width 30 in, Overall Height 40 in, Laundry Bag Material Antimicrobial Flame Retardant Vinyl, Laundry Bag Closure Drawstring, For Use With 692, 697
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Sleeve, Microfiber, PK5 (PM05W)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain And Disposal Cleaner And Odor Eliminator, 1 gal., EA1 (PC-189BB-1)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- R&B WIRE PRODUCTS Drawstring Nylon Hamper Bag White (640W)
- R&B WIRE PRODUCTS Replacement White "Leakproof" Hamper Bag for 680 Series by R&B Wire™ (680RW)
- R&B WIRE PRODUCTS Drawstring Cotton Hamper Bag Tan (669/CD)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GL245565)
- CLOROX Clorox 30966 CPC 121 oz Clorox Bleach Liquid Commercial Germicidal; Case of 3 (30966 CPC)
- ROYAL BASKET TRUCKS Steel/Vinyl Hamper Kit White (G00-WWX-HBK)
- MEDEGEN MEDICAL PRODUCTS Wtr Soluble Bag, 26x33", Hvy Dty, Clr, PK100 (1-341)
- R&B Wire Products Laundry Bags