Shop All Laundry Carts
R&B Wire Products
Antimicrobial Wire Utility Cart with Double Pole Rack, 6 Bushel
Mfr # 201H56/ANTI
Zoro # G3775051
product price: $327.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Product Information
- Brand R&B Wire Products
- MFR # 201H56/ANTI
- Zoro # G3775051
- UPC # 843397100294
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 36 1/2 in |
Overall Width | 23 in |
Overall Height | 77 1/2 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Antimicrobial Wire Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Item | Laundry Cart |
Caster Configuration | (4) Swivel |
Includes | (2) Pole Racks |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Material | Steel |
Cubic Yard Capacity | 0.27 cu yd |
Caster Material | Polyurethane |
Features | Sealed Bearings and Corrosion Resistant, Double Pole Rack |
Bushel Capacity | 6 |
Description
Antimicrobial Wire Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 7.5 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 36 1/2 in, Overall Width 23 in, Overall Height 77 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO Liquid Clog Remover, Bleach, PK12 (000116)
- GOO GONE Degreaser, 55 Gal Drum, Liquid (2030A)
- TANIS Test Tube Brush, 6 in L Handle, 3 in L Brush, White, 9 in L Overall (06108)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Single Pole Rack, 2.5 Bushel (100E91/ANTI)
- R&B WIRE PRODUCTS Single Medium Duty Hamper with Foot Pedal, 28" High (692/28)
- R&B WIRE PRODUCTS Wire Utility Cart, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H/D7)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 2.5 Bushel, Dura-Seven™ Anti-Rust Coating (100E58/D7)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Truck, 2000 lb (847BLK)
- R&B WIRE PRODUCTS Knock-Down Deluxe Triangular Hamper, Powder Coated withLid Damping Function (669-KD)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- R&B Wire Products Laundry Carts