Shop All Laundry Carts
R&B Wire Products
Antimicrobial Wire Utility Cart with Double Pole Rack, 4.5 Bushel
Mfr # 200F56/ANTI
Zoro # G3775088
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 5.6 cu ft
- Load Capacity 600 lb
- Laundry Cart Frame Material Steel; Steel
- Laundry Container Material Steel
Product Information
- Brand R&B Wire Products
- MFR # 200F56/ANTI
- Zoro # G3775088
- UPC # 843397100232
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 34 in |
Overall Width | 21 1/2 in |
Overall Height | 77 1/2 in |
Caster Dia. | 5 in |
Caster Size | 5 in |
Details
Item - Laundry Carts | Antimicrobial Wire Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 5.6 cu ft |
Load Capacity | 600 lb |
Laundry Cart Frame Material | Steel; Steel |
Laundry Container Material | Steel |
Color | Gray |
Item | Laundry Cart |
Includes | (2) Pole Racks |
Caster Configuration | (4) Swivel |
Caster Type | Non-Marking with Clean Wheel Systemâ„¢ Technology |
Material | Steel |
Features | Sealed Bearings and Corrosion Resistant, Double Pole Rack |
Bushel Capacity | 4.5 |
Caster Material | Polyurethane |
Cubic Yard Capacity | 0.20 cu yd |
Description
Antimicrobial Wire Cart, Number of Compartments 1, Gray, Cubic Foot Capacity 5.5 cu ft, Load Capacity 600 lb, Laundry Container Material Steel Wire, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 5 in, Overall Length 34 in, Overall Width 21 1/2 in, Overall Height 77 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 36" Curved floor squeegee, 60" bolt-on steel handle, reversible (49636-C)
- MRS. MEYERS CLEAN DAY Clean Day Geranium Scent Air Freshener 8 oz Liquid (70064)
- BRONCO 32 gal Round Trash Can, Orange (84103224)
- CLOROX Cleaners & Detergents, 32 oz. Bottle, Clean Floral (31415EA)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- HONEY-CAN-DO Laundry Sorter, 3-Compartment (SRT-01157)
- R&B Wire Products Laundry Carts