Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Bag, Blue, 22" L
Mfr # RB-A300X-RB-A
Zoro # G7256229
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 1000d Cordura
- Closure Type zipper
- Height 11 in
- Width 14 in
- Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Product Information
- Brand R&B Fabrications
- MFR # RB-A300X-RB-A
- Zoro # G7256229
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 11 in |
Width | 14 in |
Length | 22 in |
Details
Item | Trauma Bag |
Material | 1000d Cordura |
Closure Type | zipper |
Color | Blue |
Features | Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap |
Industry Type | Healthcare |
Description
Trauma Bag, Height 11 in, Width 14 in, Length 22 in, Material 1000D Cordura, Blue, Closure Type Zipper, Features Open Main Compartment, Molded Tuff Bottom Base, (4) Outside Pockets, Clear Vinyl Pocket Inside Lid, Adjustable Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD DAY Bar Soap, White, #1/2 Size, Fresh, PK1000 (TD400050)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50, Gallon Jug (61771)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- R&B FABRICATIONS Storage Bag, Black, 18" L (RB-191BK-PPE)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- EMI Response Bag, Beige, 10" L (9314)
- R&B Fabrications Medical Equipment Bags & Cases