Shop All Medical Equipment Bags & Cases
R&B Fabrications
Trauma Backpack, Navy, 7" L
Mfr # RB-375NV
Zoro # G7256098
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Navy
- Closure Type zipper
- Height 20 in
- Features (17) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
Product Information
- Brand R&B Fabrications
- MFR # RB-375NV
- Zoro # G7256098
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 20 in |
Width | 15 in |
Length | 7 in |
Details
Item | Trauma Backpack |
Material | Cordura Nylon |
Color | Navy |
Closure Type | zipper |
Features | (17) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle |
Description
Trauma Backpack, Height 20 in, Width 15 in, Length 7 in, Material Cordura Nylon, Navy, Closure Type Zipper, Features (17) Pockets and Compartments Including (2) Side Pockets, Top Pocket, (4) Removable Flat Pockets, (4) Pouch Pockets, and (2) Flap Pockets, Shoulder Straps and Carry Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC MEDICAL EMERGENCY TRI-PAK KIT (K3305-TRI)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK12 (13-006)
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- AEROSUPPLIES Tourniquet 1 (ART1040)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- R&B FABRICATIONS First Responder Bag, Orange, 11" L (RB-828-OR)
- R&B FABRICATIONS Storage Bag, Black, 24" L (RB-192BK-PPE)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- R&B Fabrications Medical Equipment Bags & Cases