Shop All Diagnostic and Monitoring Instruments and Supplies
R&B Fabrications
Storage Organizer Pouch, Blue, 13" L
Mfr # RB-472-RB
Zoro # G7231519
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon, Vinyl
- Color Blue
- Closure Type hook-and-loop
- Height 6 in
- Features Accessory Pouch with Hook-and-Loop Closure
Product Information
- Brand R&B Fabrications
- MFR # RB-472-RB
- Zoro # G7231519
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 6 in |
Width | 5 in |
Length | 13 in |
Details
Item | Storage Organizer Pouch |
Material | Nylon, Vinyl |
Color | Blue |
Closure Type | hook-and-loop |
Features | Accessory Pouch with Hook-and-Loop Closure |
Description
Storage Organizer Pouch, Height 6 in, Width 5 in, Length 13 in, Material Nylon, Vinyl, Blue, Closure Type Hook-and-Loop, Features Accessory Pouch with Hook-and-Loop Closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Metal, 10 Person (9999-2131)
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag (FAE-5005)
- FIRST AID ONLY Emergency First Aid Cabinet, Metal, 200 Person (54767)
- MAXTEC Flw Mtr, Up to 70Lpm, Chemtron Quick Cnnct (R303P06)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel (FGST24SSPL)
- ITW MULT SCREW #9X2"" 990PK (120990)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- ILC Replacement for Marquette Ic-mq-mx10 IBP Adapter Cables (IC-MQ-MX10 IBP ADAPTER CABLES MARQUETTE)
- LUCAS OIL Lucas Cetane, 6PK (LUC11032)
- BEHRENS 8Qt Calf Nipple Pail (8NP)
- BILT-RITE MASTEX HEALTH Shoulder Immobilizer (10-59220)
- R&B Fabrications Diagnostic and Monitoring Instruments and Supplies