Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Orange, 25-1/2" L
Mfr # RB-251-OR-P
Zoro # G7256509
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Color Orange
- Closure Type hook-and-loop
- Height 5 in
- Width 5 in
Product Information
- Brand R&B Fabrications
- MFR # RB-251-OR-P
- Zoro # G7256509
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 25 1/2 in |
Details
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 25 1/2 in, Material Cordura Nylon, Orange, Closure Type Hook-and-Loop, Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- DICK MEDICAL SUPPLY Strap, Orange, 5 ft. L x 2-1/2" W x 3" H (47552 OR)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Peppermint (702)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Z Valve (MDCYLZ-W)
- MERET PRODUCTS MJD Medical Oxygen Cylinder w/Z Valve (MJDCYLZ-W)
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus (603)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Menthol-Eucalyptus (303)
- R&B Fabrications Respiratory Equipment