Shop All Oxygen Cylinders
R&B Fabrications
Oxygen Cylinder Sleeve, Green, 16-1/2" L
Mfr # RB-250-GR-P
Zoro # G7256518
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cordura Nylon
- Closure Type hook-and-loop
- Color Green
- Height 5 in
- Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
Product Information
- Brand R&B Fabrications
- MFR # RB-250-GR-P
- Zoro # G7256518
- Country of Origin United States
- Category Oxygen Cylinders
Dimensions
Height | 5 in |
Width | 5 in |
Length | 16 1/2 in |
Details
Description
Oxygen Cylinder Sleeve, Height 5 in, Width 5 in, Length 16 1/2 in, Material Cordura Nylon, Green, Closure Type Hook-and-Loop, Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Abdominal Binder, 3 Panel, 9", Small, 30" - 45", Ea. (781931)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, Hook & Loop Closure, 18PK (PH-63074-18PK)
- PROCTER & GAMBLE Procter And Gamble PGC 30501 Crest Toothpaste Travel Sz Reg Formula 240/.85 Oz (PGC 30501)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Menthol Eucalyptus (703)
- WORTHINGTON CYLINDERRP 14OZ Oxygen Cylinder (333251)
- CLINTON Oxygen Cylinder Holder (IV-44)
- MERET PRODUCTS MJD Medical Oxygen Cylinder w/Z Valve (MJDCYLZ-W)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 10L, Think Tank (1320)
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- R&B Fabrications Respiratory Equipment