Shop All Wildland Equipment
R&B Fabrications
Gear Strap, Red, 48" L
Mfr # RB-913IM-N
Zoro # G7256816
original price:
$17.13
12% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1/4 in
- Width 2 in
- Length 48 in
- Includes Snap Hook
- Material Nylon Webbing
Product Information
- Brand R&B Fabrications
- MFR # RB-913IM-N
- Zoro # G7256816
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 1/4 in |
Width | 2 in |
Length | 48 in |
Details
Item | Gear Strap |
Includes | Snap Hook |
Material | Nylon Webbing |
Color | Red |
Description
Gear Strap, Red, Material Nylon Webbing, Height 1/4 in, Width 2 in, Length 48 in, Includes Snap Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- DUNLOP Overboots, Mens, M, Button, Blk, PVC, PR (8602000)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (132S0046CH)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- KOMELON Propane Torch Holder (TS1)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- YARD TUFF Farm Bell (YTF-22LB)
- R&B Fabrications Wildland Equipment