Shop All Wildland Equipment
R&B Fabrications
Air Mask Bag, Red, 6" L
Mfr # RB-418-RD
Zoro # G7686467
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 7 in
- Length 6 in
- Includes D Ring
- Material 1000D Cordura(R), Nylon
Product Information
- Brand R&B Fabrications
- MFR # RB-418-RD
- Zoro # G7686467
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Height | 8 in |
Width | 7 in |
Length | 6 in |
Details
Item | Vented Air Mask Bag |
Includes | D Ring |
Material | 1000D Cordura(R), Nylon |
Storage Capacity | 325 cu in |
Color | Red |
Description
Vented Air Mask Bag, Red, Material 1000D Cordura(R), Nylon, Storage Capacity 325 cu in, Height 8 in, Width 7 in, Length 6 in, Includes D Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 4-1/3" x 984 ft. Black Ribbon (IP-R4307)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (19261XL)
- GEC Global Industrial Disposable Medical Face Mask, 3-Ply w/Earloops, ASTM Level 3, Blue, 50/Box (732145)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- COUNCIL TOOL Fire Swatter, Straight Handle, 60 In. L (FS15)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- ERGODYNE Backpack, Blue, Polyester (5244)
- LITTLE MULE Pike Pole Replacement Handle (10600)
- ERGODYNE Gear Bag, Blue, Polyester (5216)
- LEADER Smoke Fluid, 5L (710-350)
- R&B Fabrications Wildland Equipment