Shop All Shovels and Scoops
Razor-Back
Trenching Shovel, 4-1/4 in W Steel Blade, 48 in L Straight Hardwood Handle
Mfr # 47171
Zoro # G007682275
Sold in multiples of 6 for $380.34
$380.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Trenching
- Blade Width 4 in
Product Information
- Brand Razor-Back
- MFR # 47171
- Zoro # G007682275
- UPC # 79617471718
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Blade Width | 4 in |
Details
Blade Type | Trenching |
Item | Trenching Shovel |
Description
The RAZORBACK trenching shovel is designed for digging and clearing trenches It features a 4 in, open back, industrial gauge tempered steel blade The blade width is the most common width for trenching applications The blade is married to a 48 in Northern Hardwood handle for highquality
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Medium-Lift Blade For John Deere 1023E, 1025R (330-489)
- MTD Blade-3In1 18.225 (490-110-M190)
- 5IVE STAR GEAR GI Spec Tri-Fold Pick Shovel (5127)
- SENIX Corded Blower Vac, 420 CFM, 179 MPH, 120V (BLVE12-M)
- RAZOR-BACK #14 Scoop Shovel, Aluminum (53130)
- RAZOR-BACK #12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle (50154)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- RAZOR-BACK 4-1/5 in Round Point Shovel, Steel, Wood Handle (43205)
- RAZOR-BACK 14 ga Garden Spade Shovel, Steel Blade, 26 in L Silver Steel Handle (2451700)
- RAZOR-BACK Round Point Shovel, Forged Steel Blade, 48 in L Hard Wood Handle (2593600)
- GARANT Shovel Foldg W/Poly Blade 18in (GPM18FSKD)
- Razor-Back Lawn & Garden Tools