Shop All Shovels and Scoops
Razor-Back
Square Point Shovel, 9-1/2 in W Blade, Steel Blade, 48 in L Ashwood Handle
Mfr # 44363
Zoro # G807681478
product price: $72.45
/ea
Sold in multiples of 3 for $217.35
$217.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Product Information
- Brand Razor-Back
- MFR # 44363
- Zoro # G807681478
- UPC # 79617443630
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Strength and durability make Razor back tools the choice of professionals This sturdy square point shovel is an essential part of any tool assortment It's perfect for moving loose garden material, sand, top soil or debris It can also be used to shape beds, mix concrete, level off areas that need to be flat or to scrape stubborn material off driveways or other hard surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODNATURE Portable A24 Trap Stand (STDR-01)
- THE ROCK XROCK NSA 12 in. 44-400-Composite Softball (1453235)
- INTERTHERM Intertherm 903659 Roof Jacks - Flue Assy 21"-35", No Slant (903659)
- STENS Foam Air Filter For Briggs & Stratton 09P602 09P702 102-573 (102-573)
- RAZOR-BACK 4-1/5 in Round Point Shovel, Steel, Wood Handle (43205)
- RAZOR-BACK Shovel, 9.62 in W Blade, Wood Handle, D-Grip Handle (2594300)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 30 in L Hard Wood Handle (42101)
- RAZOR-BACK Trenching Shovel, 3 in W Steel Blade, 48 in L Hardwood Handle (47023)
- RAZOR-BACK #12 Shovel Handle, Steel Blade, 30 in L Hardwood Handle (50154)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 48 in L Ash Wood Handle (SS 68000)
- Razor-Back Shovels and Scoops