Shop All Rakes
Razor-Back
Asphalt Rake, Steel, 52 in., 14 Tines
Mfr # 63125
Zoro # G5415444
product price: $74.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$74.99
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 60 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 14
Product Information
- Brand Razor-Back
- MFR # 63125
- Zoro # G5415444
- UPC # 079617631259
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 60 in |
Overall Width of Tines | 17 in |
Length of Tines | 4 in |
Ferrule Length | 8 in |
Overall Length | 78 in |
Details
Handle Material | Wood |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 14 |
Item | Asphalt Rake |
Features | Solid Steel Construction |
Application | Contractor and Professional Use |
Product Type | Asphalt Rake |
Head Material | Steel |
Description
Asphalt Rake, Product Type Asphalt Rake, Blade Width Not Applicable, Tine Material Steel, Number of Tines 14, Overall Width of Tines 17 in, Length of Tines 4 in, Handle Type Straight, Handle Material Wood, Handle Length 60 in, Head Material Steel, Overall Length 78 in, Ferrule Length 8 in, Application Contractor and Professional Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Soft Rubber Half Cheek Snaffle Bit (R670)
- INTERSTATE PNEUMATICS 1/4 Inch x 25 ft PVC Black High Pressure Hose, M22 Female With Sleeve, 3200 PSI (PW7202)
- MTD Harness Asm-Hdlght (625P06290A)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- RAZOR-BACK Landscape Rake, 36 Tines, 66 in. Handle L (63000GR)
- RAZOR-BACK Road Rake, 4 in L Head, 1812 in W Head, 16 Tine, Steel Tine, Steel Head, 6614 in L Tine (63122)
- RAZOR-BACK Bow Rake, 15 Tine, 66" Hardwood Handle (63141)
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- RAZOR-BACK Road/Stone Rake, 16 Tine, 66" Handle (63122)
- RAZOR-BACK Asphalt Lute, 36in.L Handle, Aluminum (63133GR)
- ROGUE TOOLS Hoe Rake (70HR48)
- Razor-Back Lawn & Garden Tools