Shop All Infrared Thermometers
Raytek
Fixed Mount IR Temp. Sensor, 212 to 932F
Mfr # RAYCI3B10L
Zoro # G1118266
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Response Time 350 msec
- Sensor Power Source 12 to 24V DC
- Sensor Current Rating 20 mA
- Sensor Measurement Temp. Range 212 Degrees to 932 Degrees F
Product Information
- Brand Raytek
- MFR # RAYCI3B10L
- Zoro # G1118266
- UPC # 095969313810
- Country of Origin China
- Category Infrared Thermometers
Dimensions
Thread Size | 3/4"-16 |
Sensor Length | 3.5 in |
Sensor Spot Size and Distance | 1.00 in @ 4 in |
Dia. | 0.75 in |
Sensor Cable Length | 10 ft |
Manufacturers Warranty Length | 2 yr |
Cable Length | 10 ft |
Manufacturer Warranty Length | 2 yr |
Description
Fixed Mount Infrared Temperature Sensor, Cable Length 10 ft, Distance To Spot Ratio 4:1, Emissivity Adjustability Fixed, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF 2A, Maximum Operating Temperature Degrees F 932 Degrees F, Minimum Emissivity Setting 0.95, Impedance 50 ohm, Maximum Emissivity Setting 0.95, Maximum Temperature Measured Degrees F 932 Degrees F, Minimum Temperature Measured Degrees F 212 Degrees F, NEMA Enclosure Rating 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Silver (302086SD02LXCYLM5000#)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Silver (PFQ2440-DRY-2FF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Red (DPG-011)
- FLUKE PC Adapter, Wireless Communication (FLK-PC3000FC)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI1A10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI1B10L)
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI3A10L)
- RAYTEK Infrared Thermometer, LCD, 0 Degrees to 750 Degrees F, Single Dot Laser Sighting (RAYMT4U)
- SPER SCIENTIFIC Infrared Thermometer Pen with True D:S Laser Guide (800109)
- TITAN High Temp Infrared Thermometer (51408)
- KLEIN TOOLS Infrared Thermometer with GFCI Receptacle Tester (IR1KIT)
- Raytek Infrared Thermometers