Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler System, 0.22 cu.ft.
Mfr # 23016R
Zoro # G2042875
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.22 cu ft
- Style Adjustable/Heavy Duty
- Container Capacity 0.22 cu ft
- Weight Capacity 23 lb
- Bowl Dia. 14 in
Product Information
- Brand Raytech
- MFR # 23016R
- Zoro # G2042875
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 14 in |
Bowl Height | 5 in |
Container Size | 14 in dia |
Bowl Width to Shaft | 4 in |
Details
Bowl Capacity | 0.22 cu ft |
Style | Adjustable/Heavy Duty |
Container Capacity | 0.22 cu ft |
Item | Vibratory Tumbler System |
Weight Capacity | 23 lb |
Includes | Bowl and Lid |
Features | Adjustable Amplitude, Designed for Heavy Duty Use with All Medias |
Container Type | Bowl |
Voltage | 115 V |
Frequency | 60 Hz |
Tumbler Design | Drain |
Bowl Amplitude | Adjustable |
Tumbler Operation | Wet/Dry |
Current | 1.7 A |
Description
Vibratory Tumbler System, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 14 in, Bowl Height 5 in, Bowl Width to Shaft 4 in, Bowl Capacity 0.22 cu ft, Weight Capacity 23 lb, Tumbler Design Drain, Current 1.7 A, Features Adjustable Amplitude, Designed for Heavy Duty Use with All Medias, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- ZORO SELECT Disc Backup Pad, 3" dia., 30, 000 rpm (08834164036)
- HUTCHINS MANUFACTURING PAD HOOK-TYPE PAD f/ 800 (HU5802)
- UNITED ABRASIVES/SAIT SAIT 77760 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Ceramic Grain, Coarse/40 Grit (77760)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- Raytech Vibratory Tumblers