Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, Discharge, 115V
Mfr # 23-027
Zoro # G7142574
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.35 cu ft
- Bowl Dia. 17 in
- Style With Drain and Discharge Port
- Weight Capacity 75 lb
- Bowl Height 7 in
Product Information
- Brand Raytech
- MFR # 23-027
- Zoro # G7142574
- UPC # 034337230274
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 17 in |
Bowl Height | 7 in |
Details
Bowl Capacity | 0.35 cu ft |
Item | Vibratory Tumbler |
Style | With Drain and Discharge Port |
Weight Capacity | 75 lb |
Voltage | 115 V |
Features | Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading, Use Any Media Including Steel or Stainless Steel Media |
Description
Vibratory Tumbler, Bowl Dia. 17 in, Bowl Height 7 in, Bowl Capacity 0.35 cu ft, Weight Capacity 75 lb, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Easy Unloading, Use Any Media Including Steel or Stainless Steel Media
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P360 Grit, PK10 (8A-240-360)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 24G, PK25 (66623353309)
- VIRGINIA ABRASIVES CORP 4X24 80G Sand Belt (008-42480)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- RAYTECH Vibratory Tumbler With Drain, 0.18 Cu.Ft. (23-024)
- RAYTECH Vibratory Tumbler Bowl and Lid, 8In Dia. (23-005)
- RAYTECH Vibratory Tumbler, 115V, 0.5 Cu. Ft. (23-001)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- Raytech Vibratory Tumblers