Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler, Drain, 115V, 0.75 Cu.Ft.
Mfr # 23-040
Zoro # G7911565
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Capacity 0.75 cu ft
- Weight Capacity 67 lb
- Bowl Dia. 21 in
- Style With Drain
- Bowl Height 9 1/2 in
Product Information
- Brand Raytech
- MFR # 23-040
- Zoro # G7911565
- UPC # 034337230403
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Bowl Dia. | 21 in |
Bowl Height | 9 1/2 in |
Bowl Width to Shaft | 7 in |
Details
Bowl Capacity | 0.75 cu ft |
Weight Capacity | 67 lb |
Item | Vibratory Tumbler |
Style | With Drain |
Voltage | 115 V |
Features | Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing |
Tumbler Design | Drain |
Frequency | 60 Hz |
Bowl Amplitude | Adjustable |
Tumbler Operation | Wet/Dry |
Current | 2.5 A |
Description
Vibratory Tumbler, Bowl Amplitude Adjustable, Tumbler Operation Wet/Dry, Bowl Dia. 21 in, Bowl Height 9 1/2 in, Bowl Width to Shaft 7 in, Bowl Capacity 0.75 cu ft, Weight Capacity 67 lb, Tumbler Design Drain, Current 2.5 A, Features Adjustable Vibration, Inlet and Outlet Ports for Compound Rinsing, Frequency 60 Hz, Nameplate Voltage 115V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046111)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4-1/2 in., Crs (62013)
- NORTON ABRASIVES Flaring Cup Wheel, 6 In Diax2 In T, SC, 16G (66252809609)
- UNITED ABRASIVES/SAIT Flap Wheel6x1x1 3Ax 120xPK5 (72008)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Stainless Steel Magnetic Pins, 0.5mm (41-376)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler Bowl, 12 In Dia. (8077020)
- Raytech Vibratory Tumblers