Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl and Lid, 12In Dia.
Mfr # 23-036
Zoro # G7142644
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Capacity 0.18 cu ft
- Size 12 in dia
- For Use With Mfr. No. 23-024 and 24-113 (AV-18 Model)
Product Information
- Brand Raytech
- MFR # 23-036
- Zoro # G7142644
- UPC # 034337230366
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 12 in dia |
Details
Designed For | Vibratory Tumbler |
Item | Bowl and Lid |
Capacity | 0.18 cu ft |
For Use With | Mfr. No. 23-024 and 24-113 (AV-18 Model) |
Description
Bowl and Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finish Polish Felt Disc, 6" dia. (07T600)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, XCrs, SC (7000120856)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- AVANTI PRO AvantiPro 6x3/4x1" Ao Bench Grndg Whl (PBW060075A01F)
- RAYTECH Vibratory Tumbler System, 0.22 cu.ft. (23016R)
- RAYTECH Vibratory Tumbler System, 0.10 cu.ft. (23009R)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- RAYTECH Pro Mag Tumbling Kit (23124R)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- RAYTECH Vibratory Tumbler Bowl and Lid, 17In Dia. (23-032)
- RAYTECH Separating Screen Container, 1 Cubic Ft. (23-224)
- Raytech Vibratory Tumblers