Shop All Vibratory Tumblers
Raytech
Vibratory Tumbler Bowl, 12 In Dia.
Mfr # 8077020
Zoro # G1998455
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Designed For Vibratory Tumbler
- Bowl Capacity 0.18 cu ft
- Capacity 0.18 cu ft
- Size 12 in dia
- For Use With Mfr. No. 23-022 (TV-18 Model), 24-109 (TV-10 Model)
Product Information
- Brand Raytech
- MFR # 8077020
- Zoro # G1998455
- Country of Origin United States
- Category Vibratory Tumblers
Dimensions
Size | 12 in dia |
Overall Dia. | 12 in |
Details
Designed For | Vibratory Tumbler |
Bowl Capacity | 0.18 cu ft |
Item | Bowl |
Capacity | 0.18 cu ft |
For Use With | Mfr. No. 23-022 (TV-18 Model), 24-109 (TV-10 Model) |
Compatible Tumbler | Vibratory Tumbler |
Description
Bowl, Overall Dia. 12 in, Bowl Capacity 0.18 cu ft, Compatible with Manufacturer Model Number 23-022 (TV-18 Model), 24-109 (TV-10 Model), Compatible Tumbler Vibratory Tumbler, Product Type Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 1 (66252850586)
- CLE-LINE Carbide Bur Set (C17768)
- RAYTECH Manual Separating Screen, 3/4 In (23-211)
- RAYTECH Vibratory Tumbler System, 0.05 cu.ft. (23090R)
- RAYTECH Vibratory Tumbler, Drain, 115V, 0.35 Cu.Ft. (23-026)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-038)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-047)
- RAYTECH Manual Separating Screen, 1 In (23-213)
- RAYTECH Vibratory Tumbler System, 0.12 cu.ft. (23012R)
- Raytech Vibratory Tumblers