Shop All Ultrasonic Cleaners
This Product is Discontinued
Raytech
Ultrasonic Cleaner, 1-1/2 gal, LED Display (Discontinued)
Mfr # 23-100
Zoro # G7999722
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tank Capacity 1.5 gal
- Tank Depth 8 in
- Tank Height 4 in
- Tank Width 12 3/4 in
- Timer Style Digital
Product Information
- Brand Raytech
- MFR # 23-100
- Zoro # G7999722
- UPC # 034337231004
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Depth | 8 in |
Tank Height | 4 in |
Tank Width | 12 3/4 in |
Manufacturers Warranty Length | 1 yr |
Overall Depth | 12 in |
Overall Width | 17 in |
Overall Height | 10 in |
Description
Ultrasonic Cleaner, Tank Capacity 1.5 gal, Tank Depth 8 in, Tank Height 4 in, Tank Width 12 3/4 in, Timer Style Digital, Timer Range 1 to 30 min, Cleaning Mode Degas, Auto Shutoff No, Heated Heated, Includes Timer Yes, Tank Material Stainless Steel, Voltage 115V AC, Hz 50, Max. Temp. 140 Degrees F, Overall Depth 12 in, Overall Height 10 in, Overall Width 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.