Shop All Abrasive Parts
Raytech
Rubber Feet, For Use With 5UJR5, 5UJR6
Mfr # 07-342
Zoro # G8536884
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 in x 1/2 in, 7/32 in ID
- For Use With 5UJR5, 5UJR6
- Material Rubber
- Overall Width 1/2 in
- Overall Dia. 1/4 in
Product Information
- Brand Raytech
- MFR # 07-342
- Zoro # G8536884
- Country of Origin United States
- Category Abrasive Parts
Dimensions
Overall Width | 1/2 in |
Overall Dia. | 1/4 in |
Overall Length | 1 in |
Details
Item | Rubber Feet |
Type | 1 in x 1/2 in, 7/32 in ID |
For Use With | 5UJR5, 5UJR6 |
Material | Rubber |
Description
Rubber Feet, Product Type Rubber Feet, Compatible with Grainger Part Number 40KG92, 5UJH1, 5UJH4, Compatible with Manufacturer Model Number 23-019, 23-024, 23016R, 23019R, 23024R, 24111R, 24112R, 24113R, Material Rubber, Overall Dia. 1/4 in, Overall Length 1 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 120 Grit, Medium, Metalite R228 (78072721870)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303916)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1, AO, 100/120, Brn (66252836133)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- DEDECO SUNBURST MANDREL 1/4'' X 1/16'' 1/UNIT (1364)
- DEDECO SUNBURST MANDREL 1/4'' X 3/8'' 1/UNIT (1366)
- DEDECO SUNBURST 3MM PIN MANDREL - STAINLESS STEEL 1/UNIT (7083)
- DEDECO SUNBURST ALL-IN-ONE DELUXE ASSORTMENT 133/KIT (1208)
- DEDECO SUNBURST 3D PRINT POSTPROCESS 25/KIT (1283)
- DEDECO SUNBURST 3MM PINS BLUE 400 GRIT (A/O) 100/BX (1384)
- PFERD 4-1/2"/5" ALUMASTER SERVICE SET - TORX key - Screw (2) - Inserts (2) (20102)
- Raytech Abrasive Parts