Shop All Blast Media
Raytech
Porcelain Media, Ball, 4mm
Mfr # 41-222
Zoro # G7142513
original price:
$55.99
6% off
new price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball
- Size 4mm
- Application For Bright Finish
- For Use With Vibratory Tumbler
- Weight 5 lb
Product Information
- Brand Raytech
- MFR # 41-222
- Zoro # G7142513
- UPC # 034337412229
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 4mm |
Details
Shape | Ball |
Item | Porcelain Media |
Application | For Bright Finish |
For Use With | Vibratory Tumbler |
Weight | 5 lb |
Density | 125 lb/cu ft |
Description
Porcelain Media, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Sc Poly 3/4 X 20-1/2 80, 3/4" W, 20-1/2" L, 80 Grit (725192506)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-002221)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 40 Grit (66261136588)
- PFERD 2" Circular Mounted End Brush - .014 CS Wire, 1/4" Shank (82930)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4", Weight: 50 lb. (41-145)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-316)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- ALC Walnut Shells, 10 lb. (40112)
- Raytech Blast Media