Shop All Lab Cleaners & Detergents
Raytech
General Purpose Cleaner, 946.35mL
Mfr # 23102R
Zoro # G2042866
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ultrasonics Cleaner
- Case Quantity 1
- Size 946.35 mL
- Product Type Corrosion Cleaner
- Container Type Bottle
Product Information
- Brand Raytech
- MFR # 23102R
- Zoro # G2042866
- Country of Origin United States
- Category Lab Cleaners & Detergents
Dimensions
Size | 946.35 mL |
Container Size | 32 oz |
Details
For Use With | Ultrasonics Cleaner |
Item | Corrosion Remover |
Case Quantity | 1 |
Product Type | Corrosion Cleaner |
Container Type | Bottle |
Compatible Product Type | Fittings, Hardware, Parts |
Active Ingredients | Citric Acid |
Product Form | Liquid |
Maximum pH Level | 3.7 pH |
Minimum pH Level | 3.2 pH |
Recommended Dilution | 0.5 to 1 oz per 20 oz |
Compatible Material | Aluminum, Metal, Steel |
Color | Yellow |
Description
Corrosion Remover, Container Size 32 oz, Product Form Liquid, Maximum pH Level 3.7 pH, Container Type Bottle, Product Type Corrosion Cleaner, Active Ingredients Citric Acid, Recommended Dilution 0.5 to 1 oz per 20 oz, Compatible Product Type Fittings, Hardware, Parts, Compatible Material Aluminum, Metal, Steel, Color Yellow, Minimum pH Level 3.2 pH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Electrode Cable 2m (35660-56)
- RPI Sucrose, ACS Grade, 10 KG (S24065-10000.0)
- ZORO SELECT Jug, 64 oz, 38-400, PK108 (PLA-07608)
- WHIRL-PAK Sampling Bag, Write-On, 3.38 oz., PK100 (B01040)
- ALCONOX Detergent, 1 gal. (2101-1)
- ALCONOX Solujet, 1 GAL (114020)
- MICRO 90 Alkaline Cleaner, 4L, PK4 (M-9051-4)
- BRANSON Industrial Strength Cleaner, 32 oz.., PK12 (000-955-114)
- ALCONOX Detergent, 1 gal., PK4 (1801)
- ALCONOX Powder Detergent, 4 LB (114010)
- BRANSON Metal1Cleaner, 11inHx14-1/2inLx11inW, PK12 (100-955-830)
- Raytech Lab Cleaners & Detergents