Shop All Blast Media
Raytech
Ceramilite Media, V-Cut Cylinder, 5/8"
Mfr # 41-340
Zoro # G7142583
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V-Cut Cylinder
- Size 5/8 in
- Application Light Deburring
- For Use With Vibratory Tumbler
- Weight 20 lb
Product Information
- Brand Raytech
- MFR # 41-340
- Zoro # G7142583
- UPC # 034337413400
- Country of Origin United States
- Category Blast Media
Dimensions
Size | 5/8 in |
Details
Item | Ceramilite Media |
Shape | V-Cut Cylinder |
Application | Light Deburring |
For Use With | Vibratory Tumbler |
Weight | 20 lb |
Density | 65 |
Description
Ceramilite Media, Weight 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (78072775485)
- WALTER SURFACE TECHNOLOGIES Finish, Polish Felt Disc, 7" Dia (07T700)
- MAGNUM Carbide Burr, Series 7000G, Pointed, 12 Head Dia, 34 Length of Cut, Tree Pointed Shape SG Hea (7G132ADC)
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- RAYTECH Nut-Based Media, Random, 5 Lbs. (41-290)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Plastic Media, Pyramid, White, 1/4" (41-131)
- RAYTECH Porcelain Media, Ball, 4mm (41-222)
- ECONOLINE Blast Media, Glass Beads, Size R, 50 lb. (521140Z-50)
- Raytech Blast Media