Shop All Blast Media
Raytech
Ceramic Media, Triangle, 5/16" x 7/8"
Mfr # 41-310
Zoro # G2820036
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Triangle
- Size 5/16 in x 7/8 in
- For Use With Vibratory Tumbler
- Application Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
- Weight 20 lb
Product Information
- Brand Raytech
- MFR # 41-310
- Zoro # G2820036
- UPC # 034337413103
- Country of Origin China
- Category Blast Media
Dimensions
Size | 5/16 in x 7/8 in |
Overall Width | 5/16 in |
Overall Length | 7/8 in |
Details
Item | Finishing Media |
Shape | Triangle |
For Use With | Vibratory Tumbler |
Application | Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing |
Weight | 20 lb |
Density | 90 lb/cu ft |
Abrasive Media Type | Ceramic |
Compatible Tumbler Environment | Wet |
Primary Material Application | Stainless Steel, Steel, Titanium |
Media Shape | Triangle |
Material Density | 90 lb/cu ft |
Compatible Tumbler | Vibratory Tumbler |
Description
Finishing Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Triangle, Overall Length 7/8 in, Overall Width 5/16 in, Material Density 90 lb/cu ft, Weight 20 lb, Primary Material Application Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 3" (7200021)
- NORTON ABRASIVES Sharpening File, Rd, Ark, White, Ultra Fine (61463686800)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 5" x 7/8" 80 Grit Aluminum Oxide (52813)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- S & H INDUSTRIES SANDBLAST MEDIA (AC40109)
- Raytech Blast Media