Shop All Blast Media
Raytech
Ceramic Media, Angle Cut Cylndr, 3/8x7/8"
Mfr # 41-316
Zoro # G1268583
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Angle Cut Cylinder
- Size 3/8 in x 7/8 in
- Application Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing
- For Use With Vibratory Tumbler
- Weight 20 lb
Product Information
- Brand Raytech
- MFR # 41-316
- Zoro # G1268583
- UPC # 034337413165
- Country of Origin China
- Category Blast Media
Dimensions
Size | 3/8 in x 7/8 in |
Overall Width | 3/8 in |
Overall Length | 7/8 in |
Details
Item | Finishing Media |
Shape | Angle Cut Cylinder |
Application | Bonded with Aluminum Oxide, Heaviest Media and Fastest Finisher for Rapid Deburring and Can Also Be Used for Polishing |
For Use With | Vibratory Tumbler |
Weight | 20 lb |
Density | 90 lb/cu ft |
Compatible Tumbler | Vibratory Tumbler |
Primary Material Application | Stainless Steel, Steel, Titanium |
Media Shape | Angle Cut Cylinder |
Material Density | 90 lb/cu ft |
Abrasive Media Type | Ceramic |
Compatible Tumbler Environment | Wet |
Description
Finishing Media, Abrasive Media Type Ceramic, Compatible Tumbler Vibratory Tumbler, Compatible Tumbler Environment Wet, Media Shape Angle Cut Cylinder, Overall Length 7/8 in, Overall Width 3/8 in, Material Density 90 lb/cu ft, Weight 20 lb, Primary Material Application Stainless Steel, Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- FLEX-HONE TOOL BC11412 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11412)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 180 Grit (40316)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- RAYTECH Porcelain Media, Ball, 1mm (41-210)
- RAYTECH Corn Cob Media, Random, 15 Lbs. (41-266)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- RAYTECH Plastic Media, Cone, 9/16" (41-337)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-310)
- RAYTECH Corn Cob Media, Random, 30 Lbs. (41-277)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- Raytech Blast Media