Shop All Spa and Hot Tub Heaters
Raypak
Raypak 009224 Pr206Aepc - 206000 BTU Electronic LP Heater
Mfr # 9224
Zoro # G004050756
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$3,552.99
Free 30-Day Returns
Product Information
- Brand Raypak
- MFR # 9224
- Zoro # G004050756
- UPC # 840891012832
- Country of Origin United States
- Category Spa and Hot Tub Heaters
Description
Features
- Integral Fin Copper Exchanger Tube
- Corrosion-Free Polymer Headers
- 206000 BTU Electronic LP Heater
- Backlit LCD Controls
- Self-Diagnostic Microprocessor Controlled Ignition
- Temperature and Flow Control of Exchanger to minimize condensation
- Stainless Steel Burners
- Non-Combustible Base (Rated for Combustible Surface Installation)
- Textured Powder Coat Finish
- Convertible 120/240 Volts
- 82% Thermal Efficiency
- Dimension - 25.5 x 31 x 44.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr 1.75Gph-80 Deg (1.75GPH-80)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- HONEYWELL Af11S-1B Screen Kit For F76S (AF11S-1B)
- ALL-FILTERS 20X25X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20254.13 3PK)
- RAYPAK Raypak 014951 Pr266Aepx58 266;000 BTU Electronic LP Heater - Cupro - Nickel (14951)
- RAYPAK Raypak 014941 Pr406Aenx51 - 406;000 BTU Electronic NG Heater - Cupro-Nickel (14941)
- RAYPAK Raypak 006718F Bypass Spring Heater (006718F)
- VULCAN Safety Thermostat for 2E947, 2E948 (N15/3104)
- VULCAN Spa/Hot Tub Heater, Thermostat, 20 In, 240V (HTTR060U)
- BALBOA WATER GROUP Balboa Water 58083 5.5 kw. Heater M7 VS With Studs (BB58083)
- COATES HEATER Coates Heater 20005061 5.5 KW Pool Heater Element (20005061)
- Raypak Spa and Hot Tub Heaters