Shop All Disposable Standard Batteries
Rayovac
UltraPro AAA Alkaline Battery, 1.5V DC, 8 Pack
Mfr # ALAAA8
Zoro # G8201317
product price: $3.29
/pk 8, $0.41/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AAA
- Battery Type Alkaline
- Capacity - Batteries 1,090 mAh
- Diameter 0.4 in
- Battery Chemistry Alkaline
Product Information
- Brand Rayovac
- MFR # ALAAA8
- Zoro # G8201317
- UPC # 012800000456
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Diameter | 0.4 in |
Height | 1.7 in |
Battery Size | AAA |
Overall Height | 1.7 in |
Details
Battery Type | Alkaline |
Capacity - Batteries | 1,090 mAh |
Item | Battery |
Battery Chemistry | Alkaline |
Standard Battery Series | UltraPro |
Battery Performance | Everyday |
Voltage - Batteries | 1.5V DC |
Max. Operating Temp. | 130 Degrees F |
Shelf Life | 10 yr |
Min. Operating Temp. | -20 Degrees F |
Description
Battery, AAA, Everyday, Capacity - Batteries 1,090 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.4 in, Height 1.7 in, Overall Height 1.7 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSUNG ELECTRONIC AMERICA Smart TV, Crystal, UHD, 4K, 43in, Titan Gray (SASUN43CU7000F)
- WD PURPLE WD 4TB Purple 3.5" Hard Drive (C-HDD4000-PUR)
- V7 V7 DMPRO2DTA-3N Dual Touch Adjust Mount - 2 Display Up to 17 - 32 in. (DMPRO2DTA-3N)
- BE QUIET! Shadow Wings 2 120mm, Silent Computer Fans, Low Noise Operation, rubber (BL084)
- RAYOVAC Rayo48PK AAA AlkBattery (824-48PPK)
- RAYOVAC Rayo48PK AA Alk Battery (815-48PPK)
- RAYOVAC BATTERIES, PRO, ULTRA, C (RAYALC12PPJ)
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 12 Pack (ALC12PP)
- RAYOVAC BATTERIES, ALKALINE, AAA (RAY82412K)
- RAYOVAC Ultra Pro Alkaline Batteries, AAA (ALAAA-24PP)
- DURACELL Duracell CopperTop AA Alkaline Battery, 20 PK (MN1500B20Z)
- Rayovac Disposable Standard Batteries