Shop All Disposable Standard Batteries
This Product is Discontinued
Rayovac
UltraPro AA Alkaline Battery, 1.5VDC, 4 Pack (Discontinued)
Mfr # ALAA-4BXJ
Zoro # G4428185
This Product is Discontinued
Key Features
- Standard Battery Size AA
- Voltage 1.5V DC
- Battery Type Alkaline
- Diameter 0.6 in
- Min. Operating Temp. -20 Degrees F
Product Information
- Brand Rayovac
- MFR # ALAA-4BXJ
- Zoro # G4428185
- UPC # 012800522408
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Diameter | 0.6 in |
Battery Size | AA |
Overall Height | 2 in |
Height | 1.9 in |
Details
Voltage | 1.5V DC |
Battery Type | Alkaline |
Min. Operating Temp. | -20 Degrees F |
Shelf Life | 10 yr |
Max. Operating Temp. | 130 Degrees F |
Voltage - Batteries | 1.5V DC |
Battery Performance | Everyday |
Item | Battery |
Capacity - Batteries | 2,620 mAh |
Battery Chemistry | Alkaline |
Standard Battery Series | UltraPro |
Battery Capacity | 2,620 mAh |
Description
Battery, AA, Everyday, Capacity - Batteries 2,620 mAh, Standard Battery Series UltraPro, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 10 yr, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.