RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26
Mfr # RV2320
Zoro # G906372475
Key Features
- Battery Size CR2320
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.91
- Height 0.08
Product Information
- Brand Rayovac
- MFR # RV2320
- Zoro # G906372475
- UPC # 726898823209
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2320 |
Diameter | 0.91 |
Height | 0.08 |
Width | 0.91 |
Length | 0.91 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Assorted Colors |
Battery Capacity | 120 |
Description
Rayovac RV2320 Coin Cell CR2320 3V Lithium Replaces DL2320 DL2032 KL2032 L26 Rayovac Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Rayovac Batteries can meet the needs of all consumers.Quantity discounts available! Only the freshest date codes shipped! Rayovac CR2320 3V Lithium Coin Cell BatteryAlso known as: DL2320, BR2320, KL2320, L2320, ECR2320, KCR2320, E-CR2320, KECR2320, L26CR2320 lithium coin cells are unusual and can prove to be hard to find. CR2320 cells are used as CMOS batteries in laptops and in a variety of other specialty applications such as PDA mem-backup, motherboard clock backup, toll pass, and medical devices.SpecificationsBrand: RayovacOutput Voltage: 3VAmperage: 120mAhChemistry: LithiumBattery Size: CR2320Height: 2.0mmDiameter: 23.0mmCompatibilityDuracell: DL2320Energizer: ECR2320Exell: CR2320, CR2320_100, CR2320_20Kodak: KCR2320Rayovac: KECR2320
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 4 In 1 Mobile Device Charger (84110)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 100, 100PK (CR2BB-100)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Backup Battery for High Tech Pet Power Pet Doors (ML1.3-121111111)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- RAYOVAC Hearing Aid Battery, Size 13, Orange, PK16 (13-16)
- RAYOVAC CR2016 3V Lithium Coin Battery, 2PK (KECR2016-2)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- RAYOVAC Zinc Air 312 1.45 V 0.13 Ah Hearing Aid Battery 8 pk (312-8)
- RAYOVAC Battery, Size 312, Orange, 1.4V, PK8 (312-8)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- Rayovac Coin & Button Batteries