Shop All Disposable Lantern Batteries
This Product is Discontinued
Rayovac
Industrial 908 Alkaline (Discontinued)
Mfr # 806R
Zoro # G1867774
This Product is Discontinued
Key Features
- Battery Chemistry Alkaline
- Terminal Type Spring
- For Use With Lantern or Barricade
- Standard Battery Series Industrial
- Length 4-1/2"
Product Information
- Brand Rayovac
- MFR # 806R
- Zoro # G1867774
- UPC # 012800463664
- Country of Origin United States
- Category Disposable Lantern Batteries
Dimensions
Length | 4-1/2" |
Width | 2.62 in |
Battery Size | 908 |
Overall Height | 4.37 in |
Height | 3.9 in |
Depth | 2.62 in |
Details
Battery Chemistry | Alkaline |
Terminal Type | Spring |
For Use With | Lantern or Barricade |
Standard Battery Series | Industrial |
Item | Lantern Battery |
Battery Type | Alkaline |
Voltage | 6V |
Shelf Life | 4 yr |
Standards | ANSI |
Capacity - Batteries | 17 Ah |
Terminal Type - Batteries | Spring |
Voltage - Batteries | 6V DC |
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 130 Degrees F |
Description
Lantern Battery, Voltage - Batteries 6V DC, Terminal Type - Batteries Spring, Battery Chemistry Alkaline, Capacity - Batteries 17 Ah, Height 3.9 in, Width 2.62 in, Depth 2.62 in, For Use With Lantern or Barricade, Standard Battery Series Industrial, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.