Shop All Coin & Button Batteries
Rayovac
Hearing Aid Battery, Size 10, Yellow, PK16
Mfr # 10-16
Zoro # G1996827
product price: $21.15
/pk 16, $1.32/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 10
- Battery Chemistry Mercury Free
- Voltage - Batteries 1.4V DC
- Diameter 0.224 in
- Battery Cross-Reference 10AE, 230HP, AC230E, B0104, B20PA, DA10H4, ME10Z, R10ZA, S10A
Product Information
- Brand Rayovac
- MFR # 10-16
- Zoro # G1996827
- UPC # 012800511761
- Country of Origin United States
- Category Coin & Button Batteries
Dimensions
Battery Size | 10 |
Diameter | 0.224 in |
Depth | 0.136 in |
Details
Battery Chemistry | Mercury Free |
Voltage - Batteries | 1.4V DC |
Battery Cross-Reference | 10AE, 230HP, AC230E, B0104, B20PA, DA10H4, ME10Z, R10ZA, S10A |
Max. Operating Temp. | 122 Degrees F |
Capacity - Batteries | 100 mAh |
Min. Operating Temp. | 14 Degrees F |
Item | Hearing Aid Battery |
Drain Type - Battery | High Drain |
Voltage | 1.4 |
Color Code | Yellow |
Shelf Life | 4 yr |
Description
Hearing Aid Battery, Battery Size 10, Battery Chemistry Zinc Air, Voltage - Batteries 1.4V DC, Standard Battery Pack Size 16, Capacity - Batteries 100 mAh, Battery Cross-Reference 10AE, 230HP, AC230E, B0104, B20PA, DA10H4, ME10Z, R10ZA, S10A, Drain Type - Battery High Drain, Diameter 0.224 in, Depth 0.136 in, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. 14 Degrees F, Color Code Yellow, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Turntable with MP3 Encoding and Radio (JTA-460P)
- STREAMLIGHT Battery, 123, Lithium, 3V, PK400 (85179)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- ILC Replacement for Sanyo Kr-1300sc (KR-1300SC SANYO)
- RAYOVAC CR1216 3V Lithium Coin Cell Battery Replaces RV1216 (RV1216)
- RAYOVAC CR2016 3V Lithium Coin Battery, 2PK (KECR2016-2)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- RAYOVAC Hearing Aid Battery, Size 675, Blue, PK8 (675-6)
- RAYOVAC BATTERY HEAR AID 13 8PK (13-8)
- RAYOVAC Hearing Aid Battery, Size 13, Orange, PK16 (13-16)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- Rayovac Coin & Button Batteries