CR2032 3V Lithium Coin Cell Battery Replaces RV2032
Mfr # RV2032
Zoro # G006372467
Key Features
- Battery Size CR2032
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Length 0.1
Product Information
- Brand Rayovac
- MFR # RV2032
- Zoro # G006372467
- UPC # 726898820321
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2032 |
Diameter | 0.79 |
Length | 0.1 |
Height | 0.1 |
Width | 0.79 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Battery Capacity | 225 |
Color Code | Assorted Colors |
Description
Rayovac CR2032 3V Lithium Coin Cell Battery Replaces RV2032Rayovac CR2032 3V Lithium Coin Cell Battery is for all electronics around the house, like keyless entry, electronic books and glucose monitors. The CR2032 lithium button cells are commonly used in car security (car alarm/keyfob batteries), organizer (backup battery for PDA such as Psion etc), glucometer, camera, electric thermometer, calculator, computer equipment (memory backup battery), toys, accutron, communication equipment, dog collars, electronic watches/clocks, card radios, data pack for video camera.Keep track of your pet with the Rayovac CR2032 3V Lithium Coin Cell Battery as a replacement part in your Sportdog dog collars. This battery is 100% compatible with the selected models. If consistency is important to your pet's training, you can count on the Rayovac CR2032 3V Lithium Coin Cell Battery to provide long-lasting power to your device, whenever you need it. This battery is made with high quality parts and is guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.Specifications Type: Lithium Voltage: 3V Amperage: 225mAh Dimensions: 3.2mm x 20mmAlso known as: 5004LC, BR2032, DL2032, ECR2032, ST-T15Note: We ship Energizer 3V Coin Cell Battery ECR2032 batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.Need more than one? We offer great discounts on quantity orders and Discount Shipping offers available.SpecificationsBrand: RayovacRechargeable: NoOutput Voltage: 3VAmperage: 225mAhChemistry: LithiumBattery Size: CR2032Height: 0.125984"Diameter: 0.787402"Country of Manufacture: JapanCompatibilityDuracell: DL2032Energizer: ECR2032, ECR2032/100, ECR2032/5Exell: CR2032, CR2032_100, CR2032_20Kodak: KCR2032, KCR2032/BOXMaxell: MCR2032, MCR2032-100, MCR2032-25: C3986, PCR2032, PCR2032/BOXRoyovac: KECR2032Sportdog: COMP-32, DELUXE BIG DOG REMOTE TRAINER COLLAR, DELUXE LITTLE DOG REMOTE TRAINER COLLAR, PST-105 COLLAR, PST-105S COLLAR, RFA-35Ultralast: UL2032, UL2032/100Varta: VCR2032, VCR2032/BOXVinnic: VNC2032, VNC2032/400, VNC2032/4000
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 7-11/16 (AX-DV)
- KLEIN TOOLS Situational Awareness Bluetooth Earbuds (AESEB1S)
- BUSHNELL Adventure 2-Watt 70-Channel Floating FRS Walkie-Talkie Pair, Black and Orange, (LPX650)
- KINGSTON 64GB 5200MHz DDR5 CL40 DIMM K2 FURY Beast RAM Module, Black (KF552C40BBK2-64)
- RAYOVAC Battery, Size 312, Orange, 1.4V, PK8 (312-8)
- RAYOVAC Hearing Aid Battery, Size 13, Orange, PK16 (13-16)
- RAYOVAC Hearing Aid Battery, Size 312, Brown, PK16 (312-16)
- RAYOVAC BATTERY HEAR AID 10 8PK (10-8)
- RAYOVAC CR1620 3V Lithium Coin Cell Battery Replaces RV1620 (RV1620)
- RAYOVAC Hearing Aid Battery, Size 10, Yellow, PK16 (10-16)
- GENUINE Remote Battery, 99961110800 (99961110800)
- Rayovac Coin & Button Batteries