Shop All Disc Springs
Raymond
Wave Spring Washer High Carbon, PK3
Mfr # W5408053
Zoro # G207867250
product price: $24.69
/pk 3, $8.23/ea
Sold in multiples of 4 for $98.76
$98.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Wave Spring Washer
- For Rod Size 4.208
- Material High Carbon Steel
- For Hole Size 5.408
Product Information
- Brand Raymond
- MFR # W5408053
- Zoro # G207867250
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 4.208 |
For Hole Size | 5.408 |
Overall Height | 0.388 in |
Min. Inside Dia. | 4.2 in |
Max. Outside Dia. | 5.408 in |
Details
System of Measurement | Inch |
Type | Wave Spring Washer |
Material | High Carbon Steel |
Thickness | 0.053 in |
Load @ Deflection (Lbs.) | 162 to 232 lb |
Spring Rate (Lbs./In.) | 980 lb/in |
Meets/Exceeds | ASTM-A684 |
Finish | Plain |
Item | Wave Spring Washer High Carbon |
Deflection @ Load | 0.187 in |
Description
Wave Spring Washer High Carbon,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 380, Buna N, 0.21 In., PK5 (U38801.018.1150)
- M-D Threshold Replacement Insert, 38 in L, 114 in W, Vinyl, Gray (13524)
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- EMTEK Flat Black Passage 5109MDCUS19 (5109MDCUS19)
- RAYMOND Disc Spring, 0.265" Min. Inside Dia., PK25 (W0367006)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- RAYMOND Disc Spring, 0.856" Min. Inside Dia., PK25 (W1102012)
- SPEC Disc Spring, 1.25, Steel, Belleville, PK10 (B2500080)
- Raymond Disc Springs