Shop All Compression and Die Springs
Raymond
Spring, Yellow, Overall 1-13/16" L, PK10
Mfr # ASF016030
Zoro # G3279180
product price: $46.95
/pk 10, $4.70/ea
Sold in multiples of 2 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 16 mm
- Spring Rate 13.7 N/mm
- Color Yellow
Product Information
- Brand Raymond
- MFR # ASF016030
- Zoro # G3279180
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 30 mm |
Outside Dia. | 16 mm |
Details
Type | Extra Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 13.7 N/mm |
Color | Yellow |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Yellow, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 1-13/16 In., Outside Dia. 5/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 30 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- STRYBUC Patio Door Handle White (13-473W)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- PRIME-LINE 1/4 x 5/8 in. White Plastic Mobile Home Screen Frame Corner 20 Pack (PL 14336)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx152mm (303924D)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L, PK5 (ASF020080)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- Raymond Compression and Die Springs