Shop All Folding Chair & Table Carts
Raymond Products
Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 32 Chairs
Mfr # 630
Zoro # G6571293
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Overall Length 67 in
- Overall Width 22 in
- Overall Height 43 1/2 in
- For Max. Number of Chairs 32
Product Information
- Brand Raymond Products
- MFR # 630
- Zoro # G6571293
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 67 in |
Overall Width | 22 in |
Overall Height | 43 1/2 in |
Caster Dia. | 4" |
Caster Width | 3/4" |
Overall LxWxH | 67 in x 22 in x 43 1/2 in |
Caster Wheel Width | 3/4 in |
Handle Height | 51 in |
Load Area Length | 67 in |
Noseplate Width | 2 1/2 in |
Adjustable Height | Non-Adjustable |
Noseplate Depth | 2 1/2 in |
Caster Wheel Dia. | 4 in |
Load Area LxWxH | 67 in x 22 in x 2 in |
Load Area Width | 22 in |
Caster Mounting Height | 2 1/2 in |
For Maximum Chair Width | 21 in |
Caster Mounting Plate Size | 2 in |
Load Area Height | 2 in |
For Minimum Chair Width | 18 1/2 in |
Nose Plate Width | 2 1/2 in |
Nose Plate Depth | 2 1/2 in |
Description
Cart for Folding & Stacking Chairs, Load Capacity 300 lb, For Max. Number of Chairs 32, For Minimum Chair Width 18 1/2 in, For Maximum Chair Width 21 in, Caster Wheel Dia. 4 in, Caster Wheel Type Standard, Caster Mounting Type Plate, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- MANHATTAN COMFORT Jasper 54.68 Dresser in Grey Gloss (62052)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Table Tote, 32" x 32" x 25", 1 Table (3032US)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb (935LUS)
- MITYLITE Table Cart, Upright (CRTRTUBLK2)
- Raymond Products Folding Chair & Table Carts