Shop All Folding Chair & Table Carts
Raymond Products
Folding Chr Strg Cart, 72 Chairs, 800 lb.
Mfr # 900L
Zoro # G9872651
product price: $572.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Load Capacity 800 lb
- Overall Length 63 in
- Overall Width 32 in
- Overall Height 84 in
- For Max. Number of Chairs 60
Product Information
- Brand Raymond Products
- MFR # 900L
- Zoro # G9872651
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 63 in |
Overall Width | 32 in |
Overall Height | 84 in |
Hanger Width | 13 1/4 in |
Caster Width | 1-1/2" |
Width Between Hanger Sets | 6-3/8" |
Caster Dia. | 5" |
Length of Hanger Bar | 14 in |
Caster Wheel Dia. | 5 in |
Caster Mounting Plate Size | 2 1/2 in |
Adjustable Height | Non-Adjustable |
Caster Stem Diameter | 3/4 in |
For Minimum Chair Width | 13 in |
Noseplate Depth | 2 1/2 in |
Caster Stem Length | 5 1/8 in |
For Maximum Chair Width | 16 in |
Overall LxWxH | 63 in x 32 in x 84 in |
Caster Mounting Height | 8 1/4 in |
Noseplate Width | 2 1/2 in |
Caster Wheel Width | 1 1/2 in |
Nose Plate Depth | 2 1/2 in |
Nose Plate Width | 2 1/2 in |
Description
Hanging Rack for Folding Chairs, Load Capacity 800 lb, For Max. Number of Chairs 60, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (175PE)
- ES ROBBINS Chair Mat 60"x66", Workstation Shape, Clear, for Carpet, Thickness: 3/4" (122775)
- CHIC HOME King Size Yvonne Duvet Cover Set, Taupe - 4 Piece (CH55592)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Bronze Finish, Med Oak Seat (41025BZMedOak)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- RAYMOND PRODUCTS Folding/Stacking Chair Truck, 68"L x 23"W, All Steel (630**)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- NATIONAL PUBLIC SEATING Dolly for 10 Melody Music Stands (DYMS10)
- Raymond Products Seating