Shop All Folding Chair & Table Carts
Raymond Products
Folding Chair Cart, 500 lb. Load Capacity, Holds 48 Chairs
Mfr # 920L
Zoro # G2147391
product price: $605.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$605.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Overall Length 43 1/2 in
- Overall Width 32 in
- Overall Height 84 in
- For Max. Number of Chairs 40
Product Information
- Brand Raymond Products
- MFR # 920L
- Zoro # G2147391
- Country of Origin United States
- Category Folding Chair & Table Carts
Dimensions
Overall Length | 43 1/2 in |
Overall Width | 32 in |
Overall Height | 84 in |
Width Between Hanger Sets | 6-3/8" |
Caster Width | 1-1/2" |
Hanger Width | 13 1/4 in |
Caster Dia. | 5" |
Length of Hanger Bar | 14 in |
Noseplate Depth | 2 1/2 in |
Overall LxWxH | 43 1/2 in x 32 in x 84 in |
Noseplate Width | 2 1/2 in |
Caster Stem Length | 5 1/8 in |
Caster Mounting Height | 8 1/4 in |
Caster Wheel Width | 1 1/2 in |
For Minimum Chair Width | 13 in |
Caster Wheel Dia. | 5 in |
Adjustable Height | Non-Adjustable |
Caster Mounting Plate Size | 2 1/2 in |
Caster Stem Diameter | 3/4 in |
For Maximum Chair Width | 16 in |
Nose Plate Width | 2 1/2 in |
Nose Plate Depth | 2 1/2 in |
Description
Hanging Rack for Folding Chairs, Load Capacity 500 lb, For Max. Number of Chairs 40, For Minimum Chair Width 13 in, For Maximum Chair Width 16 in, Caster Wheel Dia. 5 in, Caster Wheel Type Standard, Caster Mounting Type Stem, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Phenolic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 72 in. W, Motor (E80.68.60)
- BESTAR Small Space 10“ Narrow shelving unit, White (16702-1117)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 18x24 (MT0320-C1824GG)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- RAYMOND PRODUCTS Folding Chair and Table Storage Cart, 500 lb. Load Capacity (915)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 300 lb. Load Capacity, Holds 24 Chairs (600)
- RAYMOND PRODUCTS Stacked Chair Dolly (500****)
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- RAYMOND PRODUCTS Bistro Table Mover, 8-1/2x30-3/16x51-1/2" (720US)
- RAYMOND PRODUCTS Folding/Stacking Chair Truck, 68"L x 23"W, All Steel (630**)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- Raymond Products Seating