Shop All Compression and Die Springs
Raymond
JIS Die Spring, PK2
Mfr # ASF050070
Zoro # G007867832
Sold in multiples of 3 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Light Duty
- Material Chrome Alloy Steel
- Overall Length 2 3/4 in
- Outside Dia. 1.969 in
- Compressed Length 1.654 in
Product Information
- Brand Raymond
- MFR # ASF050070
- Zoro # G007867832
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 3/4 in |
Outside Dia. | 1.969 in |
Compressed Length | 1.654 in |
Details
Type | Extra Light Duty |
Material | Chrome Alloy Steel |
Spring Rate | 319.77 lb/in |
Color | Yellow |
Finish | Chromium |
Item | JIS Die Spring |
Deflection @ Load | 1.38 in |
End Type | Squared and Ground |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Description
JIS Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- ARMSTRONG WORLD INDUSTRIES Shasta Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (2906)
- SPEC Disc Spring, 0.4375, Steel, Belleville, PK10 (B093707001)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Inch Series Die Spring, PK2 (104522)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND Compression Spring, Medium Duty, PK6 (020064000)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000401000S)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- RAYMOND Die Spring, Hvy Duty, 2x5 In (105820)
- Raymond Compression and Die Springs