Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK2
Mfr # 305714D
Zoro # G307867884
product price: $20.39
/pk 2, $10.20/ea
Sold in multiples of 5 for $101.95
$101.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 2.803 in
- Color Red
- Finish Chromium
Product Information
- Brand Raymond
- MFR # 305714D
- Zoro # G307867884
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Compressed Length | 2.803 in |
For Hole Size | 1 62/125 in |
For Rod Size | 3937/5000 in |
Details
Type | Heavy Duty |
Material | Chrome Alloy Steel |
Spring Rate | 1,124.9 lb/in |
Color | Red |
Finish | Chromium |
Deflection @ Load | 1.05 in |
Item | ISO-D Series Die Spring |
End Type | Squared and Ground |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Threshold, Smooth/Fluted Top, 3 ft. (1VZR4)
- AMERICAN LOCK Hasp Safety Steel Dbl 7-3/4In (A885D)
- ZORO SELECT Square Profile Viton O-Ring, Dash 214, PK5 (ZUSAVSQ70214)
- MAJOR Major: LMB-11 - Lock Mounting Bracket For Tubular Latch In Hollow Metal Doors (Economy Version) (MJR-LMB-11)
- RAYMOND ISO-D Series Die Spring, PK2 (305718D)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND ISO D Die Spring, ULD, 50mmx305mm (302848D)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C03000350880M)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- SPEC Compression Spring Music Wire, PK5, C09380803000S (C09380803000S)
- Raymond Compression and Die Springs