Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK15
Mfr # 304206D
Zoro # G907867840
product price: $17.15
/pk 15, $1.14/ea
Sold in multiples of 5 for $85.75
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Alloy Steel
- Compressed Length 1.122 in
- Color Blue
- Meets/Exceeds ISO10243, JIS B 5012, NAAMS
Product Information
- Brand Raymond
- MFR # 304206D
- Zoro # G907867840
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Compressed Length | 1.122 in |
For Rod Size | 689/2500 in |
For Hole Size | 123/250 in |
Details
Type | Medium Duty |
Material | Chrome Alloy Steel |
Spring Rate | 106.78 lb/in |
Color | Blue |
Item | ISO-D Series Die Spring |
Meets/Exceeds | ISO10243, JIS B 5012, NAAMS |
Finish | Chromium |
End Type | Squared and Ground |
Deflection @ Load | 0.6 in |
Description
ISO-D Series Die Spring,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Latch Lh (EMC 400-BXL-23 SS)
- OEM OEM NEW : 2021 Kia Sorento / Emergency Key / PN:81996-P2710 (EKB-KIA-P2710)
- LOCKEY Lockey PS-Max-Guard Black Panic Bar Security Protector Powder Coated (PS-Max-Guard Black)
- KEYLESS FACTORY KeylessFactory:Remote Flip Keys:GM 5 Button HS Flip Key (RK-GM-FP5)
- RAYMOND ISO-D Series Die Spring, PK10 (304405D)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- RAYMOND ISO-D Series Die Spring, PK10 (304407D)
- RAYMOND ISO D Die Spring, Light Duty, 1/2x1In, PK10 (303204D)
- RAYMOND Spring, Yellow, Overall 1-13/16" L, PK10 (ASF030030)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx89mm (305914D)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- Raymond Compression and Die Springs